Square D HDA36060 Breaker, Molded Case, 60A, 3P, 600VAC, 14kAIC, PowerPact H

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDA36060
  • Rexel Part Number:

    163310
  • UPC:

    78590141996

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line

$ 1,124.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDA36060

Rexel Part # 163310

UPC 78590141996

UNSPSC 39121616

Amps 60

Family / Style HDA

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch