Square D HDL26030 Breaker, Molded Case, 30A, 2P, 600VAC, 25-14kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDL26030
  • Rexel Part Number:

    153727
  • UPC:

    78590145892

Breaker, Molded Case, 30 Amp, 2-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out

$ 870.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDL26030

Rexel Part # 153727

UPC 78590145892

UNSPSC 39121616

Amps 30

Family / Style HDL

Interrupt Rating AC 14000

Mounting Panel

Poles 2

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch