Square D HDL36020 Breaker, Molded Case, 20A, 3P, 600VAC, 25-14kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDL36020
  • Rexel Part Number:

    185325
  • UPC:

    78590170669

Breaker, Molded Case, 20 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out

$ 1,088.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDL36020

Rexel Part # 185325

UPC 78590170669

UNSPSC 39121616

Amps 20

Family / Style HDL

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch