Square D HDL36070 Breaker, Molded Case, 70A, 3P, 600VAC, 25-14kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDL36070
  • Rexel Part Number:

    270929
  • UPC:

    78590183985

Breaker, Molded Case, 70 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out

$ 1,328.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDL36070

Rexel Part # 270929

UPC 78590183985

UNSPSC 39121616

Amps 70

Family / Style HDL

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch