Square D HDL36100SA Breaker, Molded Case, 100A, 3P, 600VAC, 25-14kAIC, Shunt Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDL36100SA
  • Rexel Part Number:

    33997
  • UPC:

    78590152557

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, 120 Volt AC Shunt Trip

$ 2,045.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDL36100SA

Rexel Part # 33997

UPC 78590152557

UNSPSC 39121616

Amps 100

Family / Style HDL

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch