Square D HDL36125LV Breaker, Molded Case, 125A, 3P, 600VAC, 25-14kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDL36125LV
  • Rexel Part Number:

    417009
  • UPC:

Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End

$ 2,653.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDL36125LV

Rexel Part # 417009

UPC

UNSPSC 39121601

Amps 125

Family / Style HDL

Interrupt Rating AC 14000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch