Square D HGA36080 Breaker, Molded Case, 80A, 3P, 600VAC, 18kAIC, PowerPact, Plug In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HGA36080
  • Rexel Part Number:

    217791
  • UPC:

    78590150731

Breaker, Molded Case, 80 Amp, 3-Pole, 600 Volt AC, 18 kAIC, PowerPact H, Plug In, Lug Out

$ 1,772.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HGA36080

Rexel Part # 217791

UPC 78590150731

UNSPSC 39121616

Amps 80

Family / Style HGA

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch