Square D HGL36060 Breaker, Molded Case, 60A, 3P, 600VAC, 18-65kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HGL36060
  • Rexel Part Number:

    304165
  • UPC:

    78590159877

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out

$ 1,493.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HGL36060

Rexel Part # 304165

UPC 78590159877

UNSPSC 39121616

Amps 60

Family / Style HDL

Interrupt Rating AC 18000

Interrupt Rating DC 20000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch