Square D HJA261501 Breaker, Molded Case, 150A, 2P, 600VAC, 25-100kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HJA261501
  • Rexel Part Number:

    800892
  • UPC:

    785901511618

Breaker, Molded Case, 150 Amp, 2-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On

$ 4,671.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HJA261501

Rexel Part # 800892

UPC 785901511618

UNSPSC 39121616

Amps 150

Family / Style HJA

Interrupt Rating AC 25000

Mounting Plug on

Poles 2

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch