Square D HJA36015 Breaker, Molded Case, 15A, 3P, 600VAC, 25-100kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HJA36015
  • Rexel Part Number:

    267789
  • UPC:

    78590141904

Breaker, Molded Case, 15 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On

$ 1,988.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HJA36015

Rexel Part # 267789

UPC 78590141904

UNSPSC 39121616

Amps 15

Family / Style HJA

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch