Square D HJA36060U31X Breaker, Molded Case, 60A, 3P, 600VAC, 25-100kAIC, MicroLogic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HJA36060U31X
  • Rexel Part Number:

    526373
  • UPC:

    785901235873

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On, Electronic Trip Unit, 3.2 Amp MicroLogic

$ 2,224.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HJA36060U31X

Rexel Part # 526373

UPC 785901235873

UNSPSC 39121616

Amps 60

Family / Style HJA

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch