Square D HJL36100M73 Breaker, Molded Case, 100A, 3P, 600VAC, 25-100kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HJL36100M73
  • Rexel Part Number:

    133923
  • UPC:

    78590164770

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, H Frame, Adjustable Instantaneous Trip Range, 180 - 1040 Amp, Full Load Amperage Range, 30 - 80 Amp, 25 - 100 kAIC

$ 1,646.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HJL36100M73

Rexel Part # 133923

UPC 78590164770

UNSPSC 39121616

Amps 100

Family / Style HJL

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch