Square D HJL36150 Breaker, Molded Case, 150A, 3P, 600VAC, 25-100kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HJL36150
  • Rexel Part Number:

    268248
  • UPC:

    78590183997

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out

$ 5,174.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HJL36150

Rexel Part # 268248

UPC 78590183997

UNSPSC 39121616

Amps 150

Family / Style HJL

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch