Square D HJL36150M74 Breaker, Molded Case, 150A, 3P, 600VAC, 25-100kAIC, PowerPact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HJL36150M74
  • Rexel Part Number:

    268254
  • UPC:

    78590148660

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, H Frame, Adjustable Instantaneous Trip Range, 348 - 1690 Amp, Full Load Amperage Range, 58 - 130 Amp, 25 - 100 kAIC

$ 2,069.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HJL36150M74

Rexel Part # 268254

UPC 78590148660

UNSPSC 39121616

Amps 150

Family / Style HJL

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch