Square D JDA36175 Breaker, Molded Case, 175A, 600VAC, 14-25kAIC, 3P, Power Pact J

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JDA36175
  • Rexel Part Number:

    269002
  • UPC:

    78590170067

Breaker, Molded Case, 175 Amp, 600 Volt AC, 14 - 25 kAIC, 3-Pole, Power Pact J, Plug In

$ 2,867.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JDA36175

Rexel Part # 269002

UPC 78590170067

UNSPSC 39121616

Amps 175

Family / Style JDA

Interrupt Rating AC 14000

Mounting Plug In

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch