Square D JDL36200 Breaker, Molded Case, 200A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JDL36200
  • Rexel Part Number:

    31525
  • UPC:

    78590195585

Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Line and Load Lugs

$ 2,730.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JDL36200

Rexel Part # 31525

UPC 78590195585

UNSPSC 39121616

Amps 200

Family / Style JDL

Interrupt Rating AC 14000

Interrupt Rating DC 20000

Mounting Bolt-In

Phase 3

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch