Square D JDL36250U31X Breaker, Molded Case, 250A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JDL36250U31X
  • Rexel Part Number:

    627258
  • UPC:

    785901746072

Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Line and Load Lugs, Electronic Trip Unit, MicroLogic, 3.2 Amp

$ 2,957.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JDL36250U31X

Rexel Part # 627258

UPC 785901746072

UNSPSC 39121616

Amps 250

Family / Style JD

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch