Square D JGA262002 Breaker, Molded Case, 2P, AC Phase, 200A, 600VAC, 250VDC, Plug In

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JGA262002
  • Rexel Part Number:

    442464
  • UPC:

    78590151172

Breaker, Molded Case, 2-Pole, AC Phase, 200 Amp, 600 Volt AC, 250 Volt DC, 18 - 65 kAIC, Plug In

$ 3,372.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JGA262002

Rexel Part # 442464

UPC 78590151172

UNSPSC 39121616

Amps 200

Family / Style JG

Interrupt Rating AC 18000

Poles 2

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch