Square D JGA36250U43X Breaker, Molded Case, 3P, 250A, 600VAC, 250VDC, MicroLogic Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JGA36250U43X
  • Rexel Part Number:

    526368
  • UPC:

    78590114709

Breaker, Molded Case, 3-Pole, 250 Amp, 600 Volt AC, 250 Volt DC, MicroLogic Trip Unit, 5.2 Amp, Ammeter

$ 5,406.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JGA36250U43X

Rexel Part # 526368

UPC 78590114709

UNSPSC 39121616

Amps 250

Family / Style JG

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch