Square D JGL36250 Breaker, Molded Case, 250A, 600VAC, 18-65kAIC, 250VDC, 20kAIC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JGL36250
  • Rexel Part Number:

    228776
  • UPC:

    78590143389

Breaker, Molded Case, 250 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out

$ 5,001.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JGL36250

Rexel Part # 228776

UPC 78590143389

UNSPSC 39121616

Amps 250

Family / Style JGL

Interrupt Rating AC 20000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch