Square D JJA36175 Breaker, Molded Case, 175A, 3P, 600/480VAC, JJA Frame, 65kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JJA36175
  • Rexel Part Number:

    270368
  • UPC:

    78590170071

Breaker, Molded Case, 175 Amp, 3-Pole, 600/480 Volt AC, JJA Frame, 65 kAIC

$ 5,705.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JJA36175

Rexel Part # 270368

UPC 78590170071

UNSPSC 39121616

Amps 175

Family / Style JJA

Interrupt Rating AC 65000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600/480

Place your Will Call order by clicking the cart button next to the appropriate Branch