Square D JJL36250 Breaker, Molded Case, 250A, 600VAC, 25-100kAIC, 250VDC, 20kAIC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JJL36250
  • Rexel Part Number:

    270381
  • UPC:

    78590195597

Breaker, Molded Case, 250 Amp, 600 Volt AC, 18 - 65 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out

$ 7,238.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JJL36250

Rexel Part # 270381

UPC 78590195597

UNSPSC 39121616

Amps 250

Family / Style JJ

Interrupt Rating AC 25000

Interrupt Rating DC 20000

Mounting Panel

Phase 3

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch