Square D JJL36250U43X Breaker, Molded Case, 250A, 600VAC, 25-100kAIC, 250VDC, MicroLogic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JJL36250U43X
  • Rexel Part Number:

    737168
  • UPC:

Breaker, Molded Case, 250A, 3P, 600VAC, J Frame, 100kAIC, MicroLogic Trip Unit, 5.2 Amp

$ 6,777.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JJL36250U43X

Rexel Part # 737168

UPC

UNSPSC 39121616

Amps 250

Family / Style JJ

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch