Square D LA36350 Breaker, Molded Case, 3P, 350A, 600VAC, 250VDC, Plug In, 22 -42kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LA36350
  • Rexel Part Number:

    28281
  • UPC:

    78590142628

Breaker, Molded Case, 3-Pole, 350A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC

$ 4,944.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LA36350

Rexel Part # 28281

UPC 78590142628

UNSPSC 39121616

Amps 350

Family / Style LA

Interrupt Rating AC 22000

Mounting Plug In

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch