Square D LAL36300MB Breaker, Molded Case, 300A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LAL36300MB
  • Rexel Part Number:

    367868
  • UPC:

    78590100553

Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range, Short Handle

$ 4,619.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LAL36300MB

Rexel Part # 367868

UPC 78590100553

UNSPSC 39121616

Amps 300

Amps Range 1500

Family / Style LAL

Interrupt Rating AC 20000

Interrupt Rating DC 10000

Phase 3

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch