Square D LAL36350 Breaker, Molded Case, 350A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LAL36350
  • Rexel Part Number:

    28099
  • UPC:

    78590142682

Breaker, Molded Case, 350 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1750 - 3500 Amps, Magnetic Trip Range

$ 4,619.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LAL36350

Rexel Part # 28099

UPC 78590142682

UNSPSC 39121616

Amps 350

Family / Style LAL

Interrupt Rating AC 20000

Interrupt Rating DC 10000

Mounting Panel

Phase 3

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch