Square D LHL36400MB Breaker, Molded Case, 3P, 400A, 600VAC, 250VDC, 25 - 65kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LHL36400MB
  • Rexel Part Number:

    434810
  • UPC:

    78590100549

Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 250 Volt DC, 25 - 65 kAIC, L Frame, Short Handle, Lug In, Lug Out

$ 7,598.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LHL36400MB

Rexel Part # 434810

UPC 78590100549

UNSPSC 39121616

Amps 400

Family / Style LHL

Interrupt Rating AC 25000

Mounting Lug In

Phase 3

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch