Square D LJL36600U43X Breaker, Molded Case, 3P, 600A, 600VAC, 25-100kAIC, MicroLogic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LJL36600U43X
  • Rexel Part Number:

    772491
  • UPC:

Breaker, Molded Case, 3-Pole, 600 Amp, 600 Volt AC, 25 - 100 kAIC, 5.3 Amp, MicroLogic, Electronic Trip Unit, Ammeter

$ 12,041.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LJL36600U43X

Rexel Part # 772491

UPC

UNSPSC 39121601

Amps 600

Family / Style LJL

Interrupt Rating AC 25000

Mounting Lug In

Phase 3

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch