Square D MGL36350 Breaker, Molded Case, 350A, 3P, 600VAC, Fixed Trip, 18-65kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MGL36350
  • Rexel Part Number:

    106021
  • UPC:

    78590150764

Breaker, Molded Case, 350 Amp, 3-Pole, 600 Volt AC, Basic Electronic Fixed Trip, 18 - 65 kAIC

$ 7,560.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MGL36350

Rexel Part # 106021

UPC 78590150764

UNSPSC 39121616

Amps 450

Family / Style MGL

Interrupt Rating AC 18000

Mounting Bolt In

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch