Square D MJA36600 Breaker, Molded Case, 600A, 3P, 600VAC, 25 - 100kAIC, M-Frame

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MJA36600
  • Rexel Part Number:

    301272
  • UPC:

    78590150475

Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 25 - 100 kAIC, M-Frame

$ 9,929.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MJA36600

Rexel Part # 301272

UPC 78590150475

UNSPSC 39121616

Amps 600

Family / Style MJA

Interrupt Rating AC 25000

Mounting Plug In

Phase 3

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch