Square D MJL26400 Breaker, Molded Case, 400A, 2P, 600VAC, 25 - 100kAIC, Fixed Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MJL26400
  • Rexel Part Number:

    149385
  • UPC:

    78590187981

Breaker, Molded Case, 400 Amp, 2-Pole, 600 Volt AC, 25 - 100 kAIC, Basic Electronic, Fixed Long Time Adjustable, Instantaneous Trip

$ 7,829.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MJL26400

Rexel Part # 149385

UPC 78590187981

UNSPSC 39121616

Amps 400

Family / Style MJL

Interrupt Rating AC 25000

Mounting Lug in/Lug Out

Poles 2

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch