Siemens CED63M125 Breaker, Molded Case, 125A, 3P, 600VAC, 100 kAIC, Lug Load

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    CED63M125
  • Rexel Part Number:

    781201
  • UPC:

    783643231467

Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 100 kAIC, Lug Load Terminal

$ 7,227.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # CED63M125

Rexel Part # 781201

UPC 783643231467

UNSPSC 39121601

Amps 125

Family / Style CED

Interrupt Rating AC 100000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch