Siemens ED63A100 Breaker, Molded Case, 3P, 100A, 600VAC, 250VDC, Type ED6-A

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    ED63A100
  • Rexel Part Number:

    14243
  • UPC:

    783643210868

Breaker, Molded Case, 3-Pole, 100 Amp, 600 Volt AC, 250 Volt DC, Type ED6-A

$ 1,558.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # ED63A100

Rexel Part # 14243

UPC 783643210868

UNSPSC 39121601

Amps 100

Family / Style ED6

Poles 3

Type Breaker

Volts AC 600

Volts DC Control 250

Place your Will Call order by clicking the cart button next to the appropriate Branch