Siemens HEB3B100B Breaker, Molded Case, 100A, 3P, 480VAC, Type HEB, 65 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HEB3B100B
  • Rexel Part Number:

    34550
  • UPC:

    783643559073

Breaker, Molded Case, 1000 Amp, 3-Pole, 480 Volt AC, Type HEB, 65 kAIC, with Load Lugs

$ 4,117.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HEB3B100B

Rexel Part # 34550

UPC 783643559073

UNSPSC 39121601

Amps 100

Family / Style HEB

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch