Leviton 84037-40 Phone/Cable Wallplate, 1-Gang, .625" Hole, 302 SS

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84037-40
  • Rexel Part Number:

    235423
  • UPC:

    078477780770

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Strap Mount, Material: 302 Stainless Steel - Color/Finish: Brushed Stainless Steel.

$ 586.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84037-40

Rexel Part # 235423

UPC 078477780770

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Strap

Opening 0.625 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch