Leviton 88017 Phone/Cable Wallplate, 1-Gang, .625" Hole, White Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88017
  • Rexel Part Number:

    5900
  • UPC:

    078477444306

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

$ 86.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88017

Rexel Part # 5900

UPC 078477444306

UNSPSC 39121704

Color White

Gangs 1

Material Plastic

Mounting Box

Opening 0.625 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch