Mulberry Metal 97201 Phone/Cable Wallplate, 1-Gang, .406", Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97201
  • Rexel Part Number:

    125368
  • UPC:

    09532797201

Telephone/Cable Wall Plate, 1-Gang, .406", Stainless Steel, Satin Finish

$ 221.59 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97201

Rexel Part # 125368

UPC 09532797201

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Box

Opening 0.625 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch