ABB AF205-30-11-13 Contactor, 350A, 3P, IEC, 100-250 VAC/VDC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    AF205-30-11-13
  • Rexel Part Number:

    799620
  • UPC:

    888614148017

350 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

$ 1,283.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # AF205-30-11-13

Rexel Part # 799620

UPC 888614148017

UNSPSC 39121529

Amps 250

Family / Style AF-Line

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch