ABB AF580-30-11-70 100-250 VAC/VDC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    AF580-30-11-70
  • Rexel Part Number:

    599908
  • UPC:

    662019817385

750 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF580 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block. ***Must Add (2) Terminal Lug Kits***

$ 7,590.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # AF580-30-11-70

Rexel Part # 599908

UPC 662019817385

UNSPSC 39121529

Amps 602

Family / Style AF-Line

Poles 3

Type Contactor

Volts AC Control 120

Volts DC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch