Allen-Bradley 100-D140ED11 Contactor, 140A, 110 / 130VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-D140ED11
  • Rexel Part Number:

    67338
  • UPC:

    78118002964

Contactor, 140 Amp, 3-Pole, 110 / 130 Volt AC, with Electronic Coil

$ 1,190.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-D140ED11

Rexel Part # 67338

UPC 78118002964

UNSPSC 39121529

Amps 140

Family / Style 100-D

Poles 3

Type Contactor

Volts AC Control Range 110 - 130

Place your Will Call order by clicking the cart button next to the appropriate Branch