Eaton CE15UN3A80 Contactor, Full Voltage, IEC, Freedom, 3P, 760A, 120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CE15UN3A80
  • Rexel Part Number:

    676964
  • UPC:

    782113958620

Contactor, IEC Full Voltage Non-Reversing, Freedom, 760 Amp, Size U, 3-Pole, 2 Normally Open, 2 Normally Closed, Top Mounted, Auxiliary Contact, 120 Volt AC Coil, No Line/Load Lugs

$ 12,210.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CE15UN3A80

Rexel Part # 676964

UPC 782113958620

UNSPSC 39121529

Amps 760

Family / Style CE15

Mounting Surface

Poles 3

Size B

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch