Eaton XTCE225H22A Contactor, 250A, H-Frame, 120VAC Coil, 600VAC Rated

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTCE225H22A
  • Rexel Part Number:

    610497
  • UPC:

    401508136324

Contactor, 250 Amp, 3-Pole, H-Frame, 120 Volt AC Coil, 600 Volt AC Rated, 2 Normally Open, 2 Normally Closed, Contacts

$ 2,028.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTCE225H22A

Rexel Part # 610497

UPC 401508136324

UNSPSC 39121529

Amps 250

Family / Style XTC

Mounting Panel

Poles 3

Size H Frame

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch