GE CK08CA311J Contactor, 156A, 3P, 460VAC, 110/127V AC Coil, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CK08CA311J
  • Rexel Part Number:

    615527
  • UPC:

    42509513133

Contactor, 156 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC Coil, Open

$ 945.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CK08CA311J

Rexel Part # 615527

UPC 42509513133

UNSPSC 39121529

Amps 156

Family / Style CK

Poles 3

Type Contactor

Volts AC 460

Volts AC Control Range 110/127

Place your Will Call order by clicking the cart button next to the appropriate Branch