GE CK11CE311N Contactor, 600A, 3P, 460VAC, 220/250V AC/DC Coil, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CK11CE311N
  • Rexel Part Number:

    615831
  • UPC:

    42509533288

Contactor, 600 Amp, 3-Pole, 460 Volt AC, 220/250 Volt AC/DC Coil, Open

$ 4,794.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CK11CE311N

Rexel Part # 615831

UPC 42509533288

UNSPSC 39121521

Amps 600

Family / Style CK

Poles 3

Type Contactor

Volts AC 460

Volts AC Control Range 220/250

Volts DC Control Range 220/250

Place your Will Call order by clicking the cart button next to the appropriate Branch