GE CL09A311MJ Contactor, IEC, 80A, 460V, 3P, 120VAC Coil, 1NO/NC Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL09A311MJ
  • Rexel Part Number:

    204386
  • UPC:

    42509504283

Contactor, IEC, 80 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open

$ 380.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL09A311MJ

Rexel Part # 204386

UPC 42509504283

UNSPSC 39121529

Amps 80

Family / Style CLO

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch