GE CL09E300MWJ Contactor, IEC, 80A, 460V, 3P, 110VDC Coil, 1NO/NC Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL09E300MWJ
  • Rexel Part Number:

    228854
  • UPC:

    78316665912

Contactor, IEC, 80 Amp, 460 Volt AC, 110 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, Auxiliary Contact, Open

$ 526.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL09E300MWJ

Rexel Part # 228854

UPC 78316665912

UNSPSC 39121529

Amps 80

Family / Style CLO

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 460

Volts DC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch