GE CL09E311MD Contactor, IEC, 80A, 460V, 3P, 24VDC Coil, 1NO/NC Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL09E311MD
  • Rexel Part Number:

    586673
  • UPC:

    42509512123

Contactor, IEC, 80 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open

$ 404.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL09E311MD

Rexel Part # 586673

UPC 42509512123

UNSPSC 39121529

Amps 80

Family / Style CLO

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 460

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch