GE CL10E311MD Contactor, IEC, 96A, 460V, 3P, 24VDC Coil, 1NO/NC Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL10E311MD
  • Rexel Part Number:

    681271
  • UPC:

    42509512124

Contactor, IEC, 96 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open

$ 593.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL10E311MD

Rexel Part # 681271

UPC 42509512124

UNSPSC 39121500

Amps 96

Family / Style CLO

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 460

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch