Square D LC1D150BD Contactor, Definite Purpose,150A, 3P, 600VAC, 300VDC, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D150BD
  • Rexel Part Number:

    268351
  • UPC:

    78590169644

Contactor, Definite Purpose, 150 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Coil, 3 Normally Open Contacts

$ 696.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D150BD

Rexel Part # 268351

UPC 78590169644

UNSPSC 39121529

Amps 150

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch