Square D LC1D80G7 Contactor, Definite Purpose, 80A, 3P, 600VAC, 300VDC, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D80G7
  • Rexel Part Number:

    55499
  • UPC:

    3389110440867

Contactor, Definite Purpose, 80 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts

$ 363.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D80G7

Rexel Part # 55499

UPC 3389110440867

UNSPSC 39121529

Amps 80

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch